Zoro Homepage

Thread Milling Cutter - Single Form - UN Threads, 0.6200"

  • Mfr # 41490

  • Zoro # G7096068


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Length of Cut
0.1150"
Number of Flutes
6
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41490
Zoro #
G7096068
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Length of Cut
0.1150"
Neck Dia.
0.4200"
Size
1
Cutter Dia.
0.6200"
Thread Depth
1.7500" (1-3/4)

Details

Number of Flutes
6
Finish - Machining
Uncoated
Material - Machining
Carbide
Flutes
6
Finish
UN
Included Angle
60
Angle per Side
30
SAE or Metric
SAE

Description

0.6200" Cutter DIA x 1.7500" (1-3/4) Reach Carbide Single Form Thread Milling Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.