
Thread Milling Cutter - Single Form - UN Threads, 0.6200", Length of Cut: 0.1150"
Mfr # 41490-C3
Zoro # G7112834
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Length of Cut
0.1150"
Number of Flutes
6
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41490-C3
Zoro #
G7112834
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Length of Cut
0.1150"
Size
1
Neck Dia.
0.4200"
Cutter Dia.
0.6200"
Thread Depth
1.7500" (1-3/4)
Details
Number of Flutes
6
Finish - Machining
AlTiN
Material - Machining
Carbide
Finish
C3
Flutes
6
Included Angle
60
SAE or Metric
SAE
Angle per Side
30
Description
0.6200" Cutter DIA x 1.7500" (1-3/4) Reach Carbide Single Form Thread Milling Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.