Zoro Homepage

Thread Milling Cutter-Single Form-UN Threads .0800" Cutter DIAx.1870" (3/16) Reach Carbide

  • Mfr # 820310-C3

  • Zoro # G402588639


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0230"
Neck Dia.
0.0400"
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820310-C3
Zoro #
G402588639
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0230"
Neck Dia.
0.0400"
Size
4
Cutter Dia.
0.0800"
Thread Depth
0.1870" (3/16)

Details

Finish
C3
Flutes
2
SAE or Metric
SAE
Included Angle
60
Angle per Side
30

Description

0.0800" Cutter DIA x 0.1870" (3/16) Reach Carbide Single Form #4 Thread Milling Cutter, 2 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.