Zoro Homepage

Thread Milling Cutter-Single Form-UN Threads .0930" (3/32) Cutter DIAx.2500" (1/4) Reach Carbide

  • Mfr # 826825

  • Zoro # G902588665


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.2030" (13/64)
Finish
UN
Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826825
Zoro #
G902588665
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.2030" (13/64)
Cutter Dia.
0.0250"

Details

Finish
UN
Flutes
4
SAE or Metric
SAE
LOC Multiple
(8x)

Description

0.0250" Cutter DIA x 0.2030" (13/64) Length of Cut Carbide Square End Mill, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.