Zoro Homepage

Thread Milling Cutter-Single Form-UN Threads .0980" (2.5 mm) Cutter DIAx.4370" (7/16) Reach Carbide

  • Mfr # 821450

  • Zoro # G102588052


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0380"
Flutes
4
Size
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821450
Zoro #
G102588052
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0380"
Size
1/4
Cutter Dia.
0.1800"
Neck Dia.
0.1150"
Thread Depth
0.8750" (7/8)

Details

Flutes
4
Finish
UN
SAE or Metric
SAE
Angle per Side
30
Included Angle
60

Description

0.1800" Cutter DIA x 0.8750" (7/8) Reach Carbide Single Form #1/4 Thread Milling Cutter, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.