Zoro Homepage

Thread Milling Cutter-Single Form-UN Threads .1800" Cutter DIAx.3750" (3/8) Reach Carbide

  • Mfr # 772950-C3

  • Zoro # G602588668


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0380"
Size
1/4
Cutter Dia.
0.1800"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772950-C3
Zoro #
G602588668
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0380"
Size
1/4
Cutter Dia.
0.1800"
Neck Dia.
0.1150"
Thread Depth
0.3750" (3/8)

Details

Flutes
4
Finish
C3
SAE or Metric
SAE
Included Angle
60
Angle per Side
30

Description

0.1800" Cutter DIA x 0.3750" (3/8) Reach Carbide Single Form #1/4 Thread Milling Cutter, 4 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.