
Thread Milling Cutter-Single Form-UN Threads .1800" Cutter DIAx.3750" (3/8) Reach Carbide
Mfr # 772950
Zoro # G102588649
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0380"
Size
1/4
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
772950
Zoro #
G102588649
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0380"
Size
1/4
Neck Dia.
0.1150"
Cutter Dia.
0.1800"
Thread Depth
0.3750" (3/8)
Details
Finish
UN
Flutes
4
Angle per Side
30
SAE or Metric
SAE
Included Angle
60
Description
0.1800" Cutter DIA x 0.3750" (3/8) Reach Carbide Single Form #1/4 Thread Milling Cutter, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.