Zoro Homepage

Thread Milling Cutter - Single Form - UN Threads

  • Mfr # 41415-C4

  • Zoro # G200448869


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0250"
Cutter Dia.
0.0930" (3/32)
Size
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41415-C4
Zoro #
G200448869
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0250"
Cutter Dia.
0.0930" (3/32)
Size
5
Neck Dia.
0.0500"
Thread Depth
0.3750" (3/8)

Details

Finish
C4
Flutes
4
SAE or Metric
SAE
Coolant Through
N
Included Angle
60
Weldon Flat
N
Chip-Breaker
N
Center Cutting
N
Single End/Double End
Single End
Angle per Side
30

Description

0.0930" (3/32) Cutter DIA x 0.3750" (3/8) Reach Carbide Single Form #5 Thread Milling Cutter, 4 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.