Zoro Homepage

Thread Milling Cutter - Single Form - UN Threads

  • Mfr # 820340-C3

  • Zoro # G200449040


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0380"
Neck Dia.
0.0700"
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820340-C3
Zoro #
G200449040
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0380"
Neck Dia.
0.0700"
Size
10
Cutter Dia.
0.1350"
Thread Depth
0.3750" (3/8)

Details

Finish
C3
Flutes
4
Center Cutting
N
Single End/Double End
Single End
SAE or Metric
SAE
Angle per Side
30
Chip-Breaker
N
Included Angle
60
Coolant Through
N
Weldon Flat
N

Description

0.1350" Cutter DIA x 0.3750" (3/8) Reach Carbide Single Form #10 Thread Milling Cutter, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.