
Thread Milling Cutter - Single Form - UN Threads
Mfr # 821406
Zoro # G204195417
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0150" (1/64)
Flutes
2
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
821406
Zoro #
G204195417
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0150" (1/64)
Cutter Dia.
0.0640"
Size
2
Neck Dia.
0.0380"
Thread Depth
0.2500" (1/4)
Details
Flutes
2
Finish
UN
Included Angle
60
Angle per Side
30
SAE or Metric
SAE
Description
0.0640" Cutter DIA x 0.2500" (1/4) Reach Carbide Single Form #2 Thread Milling Cutter, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.