Zoro Homepage

Thread Milling Cutter - Single Form - UN Threads

  • Mfr # 821470-C3

  • Zoro # G104195432


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Length of Cut
0.0800"
Size
1/2
Neck Dia.
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821470-C3
Zoro #
G104195432
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Length of Cut
0.0800"
Size
1/2
Neck Dia.
0.2500" (1/4)
Cutter Dia.
0.3880"
Thread Depth
1.5000" (1-1/2)

Details

Flutes
4
Finish
C3
SAE or Metric
SAE
Angle per Side
30
Included Angle
60

Description

0.3880" Cutter DIA x 1.5000" (1-1/2) Reach Carbide Single Form #1/2 Thread Milling Cutter, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.