Zoro Homepage

Thread Milling Cutter - Single Form - UN Threads

  • Mfr # 822706

  • Zoro # G904195427


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0150" (1/64)
Flutes
2
Cutter Dia.
0.0640"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822706
Zoro #
G904195427
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0150" (1/64)
Cutter Dia.
0.0640"
Neck Dia.
0.0380"
Size
2
Thread Depth
0.1870" (3/16)

Details

Flutes
2
Finish
UN
SAE or Metric
SAE
Included Angle
60
Angle per Side
30

Description

0.0640" Cutter DIA x 0.1870" (3/16) Reach Carbide Single Form #2 Thread Milling Cutter, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.