Zoro Homepage

Thread Milling Cutter - Single Form - UN Threads

  • Mfr # 822760-C3

  • Zoro # G800448658


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.0470" (3/64)
Neck Dia.
0.2180" (7/32)
Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822760-C3
Zoro #
G800448658
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.0470" (3/64)
Neck Dia.
0.2180" (7/32)
Size
3/8
Cutter Dia.
0.3000"
Thread Depth
0.8750" (7/8)

Details

Flutes
4
Finish
C3
Coolant Through
N
Center Cutting
N
Included Angle
60
Chip-Breaker
N
Single End/Double End
Single End
Weldon Flat
N
SAE or Metric
SAE
Angle per Side
30

Description

0.3000" Cutter DIA x 0.8750" (7/8) Reach Carbide Single Form #3/8 Thread Milling Cutter, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.