
Thread Milling Cutter - Single Form - UN Threads
Mfr # 822760
Zoro # G400448720
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.0470" (3/64)
Cutter Dia.
0.3000"
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
822760
Zoro #
G400448720
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.0470" (3/64)
Cutter Dia.
0.3000"
Size
3/8
Neck Dia.
0.2180" (7/32)
Thread Depth
0.8750" (7/8)
Details
Finish
UN
Flutes
4
Angle per Side
30
Single End/Double End
Single End
Chip-Breaker
N
Included Angle
60
Weldon Flat
N
SAE or Metric
SAE
Center Cutting
N
Coolant Through
N
Description
0.3000" Cutter DIA x 0.8750" (7/8) Reach Carbide Single Form #3/8 Thread Milling Cutter, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.