
Thread Milling Cutter - Thread Relief Cutter, 0.0660"
Mfr # 896602-C3
Zoro # G7099254
product price: $86.09
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0290"
Number of Flutes
4
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
896602-C3
Zoro #
G7099254
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0290"
Neck Dia.
0.0360"
Neck Length
0.1720" (11/64)
Radius
0.0050"
Cutter Dia.
0.0660"
Depth of Cut
0.0140"
Corner Radius
0.0050"
End Length
0.0150" (1/64)
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Finish
C3
Flutes
4
Included Angle
90
Angle per Side
45
SAE or Metric
SAE
Description
0.0660" Cutter DIA x 0.0150" (1/64) Width (TSC) x 0.1720" (11/64) Neck Length Carbide Thread Relief Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.