Zoro Homepage

Thread Milling Cutter - Thread Relief Cutter, 0.0660"

  • Mfr # 896602

  • Zoro # G7071166


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0290"
Number of Flutes
4
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
896602
Zoro #
G7071166
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0290"
Neck Dia.
0.0360"
Neck Length
0.1720" (11/64)
Cutter Dia.
0.0660"
Radius
0.0050"
Depth of Cut
0.0140"
Corner Radius
0.0050"
End Length
0.0150" (1/64)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Flutes
4
Finish
UN
Included Angle
90
Angle per Side
45
SAE or Metric
SAE

Description

0.0660" Cutter DIA x 0.0150" (1/64) Width (TSC) x 0.1720" (11/64) Neck Length Carbide Thread Relief Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.