
Thread Milling Cutter - Thread Relief Cutter, 0.0750"
Mfr # 877502
Zoro # G7091789
product price: $75.79
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0300"
Number of Flutes
4
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
877502
Zoro #
G7091789
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0300"
Neck Dia.
0.0420"
Neck Length
0.1870" (3/16)
Cutter Dia.
0.0750" (1.9 mm)
Radius
0.0050"
Depth of Cut
0.0150" (1/64)
End Length
0.0150" (1/64)
Corner Radius
0.0050"
Details
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
UN
Flutes
4
Included Angle
90
SAE or Metric
SAE
Angle per Side
45
Description
0.0750" Cutter DIA x 0.0150" (1/64) Width (TSC) x 0.1870" (3/16) Neck Length Carbide Thread Relief Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.