Zoro Homepage

Thread Milling Cutter - Thread Relief Cutter, 0.0840"

  • Mfr # 988804-C3

  • Zoro # G7106717


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0380"
Number of Flutes
4
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988804-C3
Zoro #
G7106717
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0380"
Neck Length
0.2180" (7/32)
Neck Dia.
0.0450"
Depth of Cut
0.0180"
Cutter Dia.
0.0840"
Radius
0.0050"
End Length
0.0200"
Corner Radius
0.0050"

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Finish
C3
Flutes
4
Included Angle
90
Angle per Side
45
SAE or Metric
SAE

Description

0.0840" Cutter DIA x 0.0200" Width (TSC) x 0.2180" (7/32) Neck Length Carbide Thread Relief Cutter, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.