Zoro Homepage

Thread Milling Cutter - Thread Relief Cutter, 0.0840"

  • Mfr # 988804

  • Zoro # G7091737


product price: $73.59
/ea

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0380"
Number of Flutes
4
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988804
Zoro #
G7091737
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0380"
Neck Dia.
0.0450"
Neck Length
0.2180" (7/32)
Radius
0.0050"
Depth of Cut
0.0180"
Cutter Dia.
0.0840"
Corner Radius
0.0050"
End Length
0.0200"

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Flutes
4
Finish
UN
Included Angle
90
SAE or Metric
SAE
Angle per Side
45

Description

0.0840" Cutter DIA x 0.0200" Width (TSC) x 0.2180" (7/32) Neck Length Carbide Thread Relief Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.