Zoro Homepage

Thread Milling Cutter - Thread Relief Cutter, 0.1020"

  • Mfr # 985707

  • Zoro # G7104048


product price: $75.09
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0490"
Number of Flutes
4
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985707
Zoro #
G7104048
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0490"
Neck Dia.
0.0510" (1.3 mm)
Neck Length
0.2810" (9/32)
Depth of Cut
0.0240"
Cutter Dia.
0.1020" (2.6 mm)
Radius
0.0100"
End Length
0.0250"
Corner Radius
0.0100"

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Flutes
4
Finish
UN
Included Angle
90
Angle per Side
45
SAE or Metric
SAE

Description

0.1020" Cutter DIA x 0.0250" Width (TSC) x 0.2810" (9/32) Neck Length Carbide Thread Relief Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.