Zoro Homepage

Thread Milling Cutter - Thread Relief Cutter, 0.1250" (1/8)

  • Mfr # 979609

  • Zoro # G7084630


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0540"
Number of Flutes
4
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
979609
Zoro #
G7084630
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0540"
Neck Length
0.3430" (11/32)
Neck Dia.
0.0740"
Cutter Dia.
0.1250" (1/8)
Radius
0.0100"
Depth of Cut
0.0240"
Corner Radius
0.0100"
End Length
0.0300"

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Flutes
4
Finish
UN
Included Angle
90
SAE or Metric
SAE
Angle per Side
45

Description

0.1250" (1/8) Cutter DIA x 0.0300" Width (TSC) x 0.3430" (11/32) Neck Length Carbide Thread Relief Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.