
Thread Milling Cutter - Thread Relief Cutter, 0.1680"
Mfr # 955305-C3
Zoro # G7094056
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0500"
Number of Flutes
4
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
955305-C3
Zoro #
G7094056
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0500"
Neck Dia.
0.1030"
Neck Length
0.4220" (27/64)
Depth of Cut
0.0300"
Cutter Dia.
0.1680"
Radius
0.0100"
End Length
0.0200"
Corner Radius
0.0100"
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Finish
C3
Flutes
4
Included Angle
90
Angle per Side
45
SAE or Metric
SAE
Description
0.1680" Cutter DIA x 0.0200" Width (TSC) x 0.4220" (27/64) Neck Length Carbide Thread Relief Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.