
Thread Milling Cutter - Thread Relief Cutter, 0.1930", Finish - Machining: Uncoated
Mfr # 952505
Zoro # G7085489
product price: $93.59
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0550"
Number of Flutes
4
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
952505
Zoro #
G7085489
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0550"
Neck Dia.
0.1180" (3 mm)
Neck Length
0.5470" (35/64)
Radius
0.0100"
Depth of Cut
0.0350"
Cutter Dia.
0.1930"
End Length
0.0200"
Corner Radius
0.0100"
Details
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
UN
Flutes
4
Included Angle
90
Angle per Side
45
SAE or Metric
SAE
Description
0.1930" Cutter DIA x 0.0200" Width (TSC) x 0.5470" (35/64) Neck Length Carbide Thread Relief Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.