Zoro Homepage

Thread Milling Cutter - Thread Relief Cutter, 0.2450"

  • Mfr # 946027-C3

  • Zoro # G7086724


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1020"
Number of Flutes
4
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
946027-C3
Zoro #
G7086724
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1020"
Neck Dia.
0.1550"
Neck Length
0.7970" (51/64)
Depth of Cut
0.0420"
Radius
0.0200"
Cutter Dia.
0.2450"
End Length
0.0600"
Corner Radius
0.0200"

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Finish
C3
Flutes
4
Included Angle
90
Angle per Side
45
SAE or Metric
SAE

Description

0.2450" Cutter DIA x 0.0600" Width (TSC) x 0.7970" (51/64) Neck Length Carbide Thread Relief Cutter, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.