Zoro Homepage

Thread Milling Cutter - Thread Relief Cutter, 0.3550"

  • Mfr # 942931-C3

  • Zoro # G7091999


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.1360"
Number of Flutes
4
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
942931-C3
Zoro #
G7091999
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.1360"
Neck Length
1.0780" (1-5/64)
Neck Dia.
0.2360" (6 mm)
Radius
0.0300"
Cutter Dia.
0.3550"
Depth of Cut
0.0560"
Corner Radius
0.0300"
End Length
0.0800"

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Flutes
4
Finish
C3
Included Angle
90
Angle per Side
45
SAE or Metric
SAE

Description

0.3550" Cutter DIA x 0.0800" Width (TSC) x 1.0780" (1-5/64) Neck Length Carbide Thread Relief Cutter, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.