Shop HARVEY TOOL
See all product information
Create Account
Thread Milling Cutter - Tri-Form - UN Threads, 0.1450"
- Mfr # 896436-C6
- Zoro # G7093995
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0938"
Number of Flutes
3
Thread Size
10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 896436-C6
- Zoro #
- G7093995
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 3
- Finish - Machining
- AlTiN Nano
- Material - Machining
- Carbide
- Flutes
- 3
- Finish
- C6
- Included Angle
- 60
- SAE or Metric
- SAE
Dimensions
- Overall Length
- 2.5000" (2-1/2)
- Shank Dia.
- 0.2500" (1/4)
- Length of Cut
- 0.0938"
- Thread Size
- 10-32
- Neck Dia.
- 0.1060" (2.7 mm)
- Size
- 10-32
- Cutter Dia.
- 0.1450"
- Thread Depth
- 0.3120" (5/16)
Description
0.1450" Cutter DIA x 0.3120" (5/16) Reach Carbide Tri-Form #10-32 Thread Mill Cutter, 3 Flutes, AlTiN Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.