Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Milling Cutter - Tri-Form - UN Threads, 0.1970"

  • Mfr # 899946-C6

  • Zoro # G7071227


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1071"
Number of Flutes
3
Thread Size
1/4-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
899946-C6
Zoro #
G7071227
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1071"
Thread Size
1/4-28
Neck Dia.
0.1510"
Size
1/4-28
Cutter Dia.
0.1970" (5 mm)
Thread Depth
0.3120" (5/16)

Details

Number of Flutes
3
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Flutes
3
Finish
C6
Included Angle
60
SAE or Metric
SAE

Description

0.1970" Cutter DIA x 0.3120" (5/16) Reach Carbide Tri-Form #1/4-28 Thread Mill Cutter, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.