Zoro Homepage

Thread Milling Cutters - Multi-Form, 0.1000"

  • Mfr # 836722-C6

  • Zoro # G7121487


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.2180" (7/32)
Number of Flutes
3
Thread Size
6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836722-C6
Zoro #
G7121487
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.2180" (7/32)
Thread Size
6-32
Size
6-32
Cutter Dia.
0.1000"

Details

Number of Flutes
3
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Flutes
3
Finish
C6
Coolant Through
N
Included Angle
60
Single End/Double End
Single End
Chip-Breaker
N
SAE or Metric
SAE
Center Cutting
N
Weldon Flat
N

Description

0.1000" Cutter DIA x 0.2180" (7/32) Length of Cut Carbide Multi-Form 6-32 Thread Milling Cutter for Hardened Steels, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.