Zoro Homepage

Thread Milling Cutters - Multi-Form, 0.1100"

  • Mfr # 987122-C8

  • Zoro # G7097416


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.3750" (3/8)
Number of Flutes
3
Thread Size
6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987122-C8
Zoro #
G7097416
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.3750" (3/8)
Thread Size
6-32
Size
6-32
Cutter Dia.
0.1100" (2.8 mm)

Details

Number of Flutes
3
Finish - Machining
ZrN
Material - Machining
Carbide
Finish
C8
Flutes
3
Included Angle
60
SAE or Metric
SAE

Description

0.1100" Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Multi-Form 6-32 Thread Milling Cutter, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.