Zoro Homepage

Thread Milling Cutters - Multi-Form, 0.1200"

  • Mfr # 819628

  • Zoro # G7093128


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.3125" (5/16)
Number of Flutes
3
Thread Size
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819628
Zoro #
G7093128
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.3125" (5/16)
Thread Size
5
Size
M5-0.80
Cutter Dia.
0.1200"

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Flutes
3
Finish
UN
Single End/Double End
Single End
Coolant Through
Y
Included Angle
60
Weldon Flat
N
Center Cutting
N
SAE or Metric
SAE
Chip-Breaker
N

Description

0.1200" Cutter DIA x 0.3125" (5/16) Length of Cut Carbide Multi-Form 5 Thread Milling Cutter Coolant Through, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.