Zoro Homepage

Thread Milling Cutters - Multi-Form, 0.1200"

  • Mfr # 836734-C6

  • Zoro # G7127778


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.3120" (5/16)
Number of Flutes
3
Thread Size
10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836734-C6
Zoro #
G7127778
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.3120" (5/16)
Thread Size
10-24
Size
10-24
Cutter Dia.
0.1200"

Details

Number of Flutes
3
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Finish
C6
Flutes
3
Included Angle
60
Coolant Through
N
Single End/Double End
Single End
SAE or Metric
SAE
Weldon Flat
N
Chip-Breaker
N
Center Cutting
N

Description

0.1200" Cutter DIA x 0.3120" (5/16) Length of Cut Carbide Multi-Form 10-24 Thread Milling Cutter for Hardened Steels, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.