Zoro Homepage

Thread Milling Cutters - Multi-Form, 0.1450"

  • Mfr # 17334

  • Zoro # G7110655


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.3750" (2-3/8)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.3120" (5/16)
Number of Flutes
3
Thread Size
10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17334
Zoro #
G7110655
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.3750" (2-3/8)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.3120" (5/16)
Thread Size
10-24
Size
10-24
Cutter Dia.
0.1450"

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Flutes
3
Finish
UN
Included Angle
60
Coolant Through
Y
SAE or Metric
SAE

Description

0.1450" Cutter DIA x 0.3120" (5/16) Length of Cut Carbide Multi-Form 10-24 Thread Milling Cutter Coolant Through, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.