Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Milling Cutters - Multi-Form, 0.2350"

  • Mfr # 17356-C3

  • Zoro # G7117460


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.3750" (2-3/8)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.6250" (5/8)
Number of Flutes
3
Thread Size
5/16-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17356-C3
Zoro #
G7117460
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.3750" (2-3/8)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.6250" (5/8)
Thread Size
5/16-24
Size
5/16-24
Cutter Dia.
0.2350"

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Flutes
3
Finish
C3
Included Angle
60
Coolant Through
Y
SAE or Metric
SAE

Description

0.2350" Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Multi-Form 5/16-24 Thread Milling Cutter Coolant Through, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.