Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Milling Cutters - Multi-Form 0.2450" Cutter DIA x 0.4370" (7/16) Length of Cut

  • Mfr # 784314

  • Zoro # G702587981


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Shank Dia.
0.3125" (5/16)
Length of Cut
0.6250" (5/8)
Size
1/4, 3/8-18
Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
784314
Zoro #
G702587981
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Dia.
0.3125" (5/16)
Length of Cut
0.6250" (5/8)
Size
1/4, 3/8-18
Cutter Dia.
0.3050"

Details

Flutes
4
Finish
UN
SAE or Metric
SAE
Included Angle
60
Angle per Side
1°47'

Description

0.3050" Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Multi-Form 1/4, 3/8-18 NPTF Thread Milling Cutter, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.