Zoro Homepage

Thread Milling Cutters - Multi-Form, 0.3000", Finish - Machining: AlTiN

  • Mfr # 987166-C3

  • Zoro # G7100329


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
1.1250" (1-1/8)
Number of Flutes
4
Thread Size
3/8-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987166-C3
Zoro #
G7100329
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
1.1250" (1-1/8)
Thread Size
3/8-24
Size
3/8-24
Cutter Dia.
0.3000"

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Flutes
4
Finish
C3
Included Angle
60
SAE or Metric
SAE

Description

0.3000" Cutter DIA x 1.1250" (1-1/8) Length of Cut Carbide Multi-Form 3/8-24 Thread Milling Cutter, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.