Zoro Homepage

Thread Milling Cutters - Multi-Form, 0.3500"

  • Mfr # 987176

  • Zoro # G7073835


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
1.3000"
Number of Flutes
4
Thread Size
7/16-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987176
Zoro #
G7073835
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
1.3000"
Thread Size
7/16-20
Size
7/16-20
Cutter Dia.
0.3500"

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
UN
Flutes
4
Included Angle
60
SAE or Metric
SAE

Description

0.3500" Cutter DIA x 1.3000" Length of Cut Carbide Multi-Form 7/16-20 Thread Milling Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.