Zoro Homepage

Thread Milling Cutters - Multi-Form, 0.4900"

  • Mfr # 842947-C3

  • Zoro # G7092446


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.5000" (1/2)
Length of Cut
1.8900" (1-57/64)
Number of Flutes
4
Thread Size
M16-2.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842947-C3
Zoro #
G7092446
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.5000" (1/2)
Length of Cut
1.8900" (1-57/64)
Thread Size
M16-2.00
Size
M16-2.00
Cutter Dia.
0.4900"

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Flutes
4
Finish
C3
Included Angle
60
SAE or Metric
SAE

Description

0.4900" Cutter DIA x 1.8900" (1-57/64) Length of Cut Carbide Multi-Form M16-2.00 Thread Milling Cutter, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.