Zoro Homepage

Thread Milling Cutters - Multi-Form, 0.4950"

  • Mfr # 70226-C3

  • Zoro # G7116410


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.5000" (1/2)
Length of Cut
0.8750" (7/8)
Number of Flutes
4
Thread Size
1/2, 3/4-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70226-C3
Zoro #
G7116410
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.5000" (1/2)
Length of Cut
0.8750" (7/8)
Thread Size
1/2, 3/4-14
Size
1/2, 3/4-14
Cutter Dia.
0.4950"

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Flutes
4
Finish
C3
Included Angle
60
SAE or Metric
SAE
Angle per Side
1°47'

Description

0.4950" Cutter DIA x 0.8750" (7/8) Length of Cut Carbide Multi-Form 1/2, 3/4-14 NPT Thread Milling Cutter, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.