Thread Milling Cutters - Multi-Form 0.4950" Cutter DIA x 0.8750" (7/8) Length of Cut

  • Mfr # 784326-C3

  • Zoro # G602588125


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.5000" (1/2)
Length of Cut
0.8750" (7/8)
Cutter Dia.
0.4950"
Size
1/2, 3/4-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
784326-C3
Zoro #
G602588125
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.5000" (1/2)
Length of Cut
0.8750" (7/8)
Cutter Dia.
0.4950"
Size
1/2, 3/4-14

Details

Finish
C3
Flutes
4
Included Angle
60
SAE or Metric
SAE
Angle per Side
1°47'

Description

0.4950" Cutter DIA x 0.8750" (7/8) Length of Cut Carbide Multi-Form 1/2, 3/4-14 NPTF Thread Milling Cutter, 4 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.