
Thread Milling Cutters - Multi-Form 0.4950" Cutter DIA x 0.8750" (7/8) Length of Cut
Mfr # 784332
Zoro # G502588782
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.0000" (4)
Shank Dia.
0.6250" (5/8)
Length of Cut
1.1250" (1-1/8)
Size
1, 2-11.5
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
784332
Zoro #
G502588782
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Shank Dia.
0.6250" (5/8)
Length of Cut
1.1250" (1-1/8)
Size
1, 2-11.5
Cutter Dia.
0.6200"
Details
Finish
UN
Flutes
4
Included Angle
60
Angle per Side
1°47'
SAE or Metric
SAE
Description
0.6200" Cutter DIA x 1.1250" (1-1/8) Length of Cut Carbide Multi-Form 1, 2-11.5 NPTF Thread Milling Cutter, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.