Thread Milling Cutters - Multi-Form 0.6200" Cutter DIA x 1.1250" (1-1/8) Length of Cut

  • Mfr # 784445

  • Zoro # G402588738


product price: $75.65
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Included Angle
90
Length of Cut
0.1810"
Overall Length
2.5000" (2-1/2)
Left Hand Teeth
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
784445
Zoro #
G402588738
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1810"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.3750" (3/8)
Minor Diameter
0.0130"

Details

Finish - Machining
UN
Included Angle
90
Left Hand Teeth
7
Right Hand Teeth
14
SAE or Metric
SAE
Angle per Side
45

Description

0.3750" (3/8) Shank DIA x 45° per side Carbide Deburring Chamfer Cutter, 14 RH Teeth, 7 LH Teeth

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.