Zoro Homepage

Thread Milling Cutters - Multi-Form

  • Mfr # 790414

  • Zoro # G101023202


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.6800"
Finish
UN
Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790414
Zoro #
G101023202
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.6800"
Size
1/4, 3/8-18
Cutter Dia.
0.3630"

Details

Finish
UN
Flutes
4
Angle per Side
1°47'
Included Angle
60
SAE or Metric
SAE

Description

0.3630" Cutter DIA x 0.6800" Length of Cut Carbide Multi-Form 1/4, 3/8-18 NPT Thread Milling Cutter, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.