Zoro Homepage

Thread Milling Cutters - Single Form, 0.0440"

  • Mfr # 959502-C6

  • Zoro # G7102334


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0100"
Number of Flutes
3
Finish - Machining
AlTiN Nano
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
959502-C6
Zoro #
G7102334
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0100"
Size
0
Neck Dia.
0.0280" (.7 mm)
Cutter Dia.
0.0440"
Thread Depth
0.1870" (3/16)

Details

Number of Flutes
3
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Finish
C6
Flutes
3
Included Angle
60
Tip Flat
0.0013"
Angle per Side
30
SAE or Metric
SAE

Description

0.0440" Cutter DIA x 0.1870" (3/16) Reach Carbide Single Form #0 Thread Milling Cutter for Hardened Steels, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.