Zoro Homepage

Thread Milling Cutters - Single Form, 0.0640"

  • Mfr # 930306-C6

  • Zoro # G7112070


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0140"
Number of Flutes
3
Thread Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930306-C6
Zoro #
G7112070
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0140"
Thread Size
2
Neck Dia.
0.0410"
Size
2
Cutter Dia.
0.0640"
Thread Depth
0.4370" (7/16)

Details

Number of Flutes
3
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Finish
C6
Flutes
3
Included Angle
60
Tip Flat
0.0016"
Angle per Side
30
SAE or Metric
SAE

Description

0.0640" Cutter DIA x 0.4370" (7/16) Reach Carbide Single Form #2 Thread Milling Cutter for Hardened Steels, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.