Zoro Homepage

Thread Milling Cutters - Single Form, 0.0640", Shank Dia.: 1/8"

  • Mfr # 986606-C6

  • Zoro # G7111300


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0140"
Number of Flutes
3
Thread Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986606-C6
Zoro #
G7111300
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0140"
Thread Size
2
Neck Dia.
0.0410"
Size
2
Cutter Dia.
0.0640"
Thread Depth
0.1560" (5/32)

Details

Number of Flutes
3
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Flutes
3
Finish
C6
Included Angle
60
Angle per Side
30
Tip Flat
0.0016"
SAE or Metric
SAE

Description

0.0640" Cutter DIA x 0.1560" (5/32) Reach Carbide Single Form #2 Thread Milling Cutter for Hardened Steels, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.