Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Milling Cutters - Single Form, 0.0930" (3/32)

  • Mfr # 986615-C6

  • Zoro # G7111434


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0190"
Number of Flutes
4
Thread Size
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
986615-C6
Zoro #
G7111434
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0190"
Thread Size
5
Neck Dia.
0.0630" (1.6 mm)
Size
5
Cutter Dia.
0.0930" (3/32)
Thread Depth
0.1870" (3/16)

Details

Number of Flutes
4
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Flutes
4
Finish
C6
Included Angle
60
SAE or Metric
SAE
Angle per Side
30
Tip Flat
0.0023"

Description

0.0930" (3/32) Cutter DIA x 0.1870" (3/16) Reach Carbide Single Form #5 Thread Milling Cutter for Hardened Steels, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.