Zoro Homepage

Thread Milling Cutters - Single Form, 0.0980"

  • Mfr # 959520-C6

  • Zoro # G7086889


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0230"
Number of Flutes
4
Thread Size
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
959520-C6
Zoro #
G7086889
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0230"
Thread Size
6
Size
6
Neck Dia.
0.0620" (1/16)
Cutter Dia.
0.0980" (2.5 mm)
Thread Depth
0.5000" (1/2)

Details

Number of Flutes
4
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Finish
C6
Flutes
4
Included Angle
60
Angle per Side
30
Tip Flat
0.0025"
SAE or Metric
SAE

Description

0.0980" Cutter DIA x 0.5000" (1/2) Reach Carbide Single Form #6 Thread Milling Cutter for Hardened Steels, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.