Zoro Homepage

Thread Milling Cutters - Single Form, 0.1200"

  • Mfr # 898930-C6

  • Zoro # G7091256


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0230"
Number of Flutes
4
Finish - Machining
AlTiN Nano
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
898930-C6
Zoro #
G7091256
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0230"
Size
8
Neck Dia.
0.0840"
Cutter Dia.
0.1200"
Thread Depth
0.8750" (7/8)

Details

Number of Flutes
4
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Flutes
4
Finish
C6
Included Angle
60
SAE or Metric
SAE
Tip Flat
0.0028"
Angle per Side
30

Description

0.1200" Cutter DIA x 0.8750" (7/8) Reach Carbide Single Form Thread Milling Cutter for Hardened Steels, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.