
Thread Milling Cutters - Single Form, 0.1350"
Mfr # 898940-C6
Zoro # G7091280
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0310" (1/32)
Number of Flutes
5
Finish - Machining
AlTiN Nano
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
898940-C6
Zoro #
G7091280
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0310" (1/32)
Size
10
Neck Dia.
0.0860"
Cutter Dia.
0.1350"
Thread Depth
1.1250" (1-1/8)
Details
Number of Flutes
5
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Finish
C6
Flutes
5
Included Angle
60
SAE or Metric
SAE
Tip Flat
0.0028"
Angle per Side
30
Description
0.1350" Cutter DIA x 1.1250" (1-1/8) Reach Carbide Single Form Thread Milling Cutter for Hardened Steels, 5 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.