Zoro Homepage

Thread Milling Cutters - Single Form, 0.1350"

  • Mfr # 986640-C6

  • Zoro # G7111319


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0310" (1/32)
Number of Flutes
5
Thread Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986640-C6
Zoro #
G7111319
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0310" (1/32)
Thread Size
10
Neck Dia.
0.0860"
Size
10
Cutter Dia.
0.1350"
Thread Depth
0.3120" (5/16)

Details

Number of Flutes
5
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Finish
C6
Flutes
5
Included Angle
60
Tip Flat
0.0028"
Angle per Side
30
SAE or Metric
SAE

Description

0.1350" Cutter DIA x 0.3120" (5/16) Reach Carbide Single Form #10 Thread Milling Cutter for Hardened Steels, 5 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.